Zoro Homepage

Replacement For Malibu Ml50W16C Light Bulb Lamp 2 Pack, 2PK

  • Mfr # Malibu Ml50w16c

  • Zoro # G905262166


product price: $37.95
/pk 2, $18.98/ea

Key Features

Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Wattage Equivalency
50
Watts
50
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Malibu Ml50w16c
Zoro #
G905262166
UPC #
-
Country of Origin
China

Details

Bulb Shape
MR16
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Wattage Equivalency
50
Watts
50
Voltage
12
Color Temperature
3050

Description

Replacement for Malibu Ml50w16c replacement Light Bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.