Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Marco 100-g replacement light bulb lamp

  • Mfr # 100-G MARCO

  • Zoro # G402933125


product price: $72.39
/ea

Key Features

Voltage
6
Watts
27
Bulb Base Type
P44S 44MM FLANGE ON 14MM SCREW BASE
Bulb Shape
G12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-G MARCO
Zoro #
G402933125
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
27
Bulb Base Type
P44S 44MM FLANGE ON 14MM SCREW BASE
Bulb Shape
G12.5

Description

Replacement for Marco 100-g replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.