This item is Discontinued.

Ilc Replacement for Marco GXX Fixation NO Wire OUT Base Bottom replacement light bulb lamp GXX  FIXATION NO WIRE OUT BASE BOTTOM MARCO

Replacement for Marco GXX Fixation NO Wire OUT Base Bottom replacement light bulb lamp (Discontinued)

  • Mfr # GXX FIXATION NO WIRE OUT BASE BOTTOM MARCO
  • Zoro # G802758298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GXX FIXATION NO WIRE OUT BASE BOTTOM MARCO
Zoro #
G802758298
UPC #
-
Country of Origin
China

Details

Bulb Shape
T1.5
Bulb Base Type
E5 MIDGET SCREW
Wattage Equivalency
0.2
Watts
0.2
Voltage
6

Description

Replacement for Marco GXX Fixation NO Wire OUT Base Bottom replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.