Shop ILC
See all product information
Create Account
Replacement for Marco Ultra 5 replacement light bulb lamp
Mfr # ULTRA 5
Zoro # G505347225
product price:Â
$
43.55
/ea
Key Features
Voltage
12
Watts
30
Bulb Base Type
PG22 2-PIN WITH FLANGE
Bulb Shape
T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULTRA 5
- Zoro #
- G505347225
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 30
- Bulb Base Type
- PG22 2-PIN WITH FLANGE
- Bulb Shape
- T3
Description
Replacement for Marco Ultra 5 replacement light bulb lamp