Shop ILC
See all product information
Create Account
Replacement for Maybach X57x Year 2006 Vanity Mirror Light replacement light bulb lamp, 10PK
Mfr # X57X YEAR 2006 VANITY MIRROR LIGHT MAYBACH
Zoro # G910133079
product price:Â
$
131.99
/pk of 10, $13.20/ea
Free Shipping & Returns
Key Features
Bulb Base Type
SV8.5-8 FESTOON CAP
Voltage
12 V
Watts
5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X57X YEAR 2006 VANITY MIRROR LIGHT MAYBACH
- Zoro #
- G910133079
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SV8.5-8 FESTOON CAP
- Voltage
- 12 V
- Watts
- 5 W
Description
Replacement for Maybach X57x Year 2006 Vanity Mirror Light replacement light bulb lamp 10 Pack