Shop GROTE LIGHTING
See all product information
Create Account
SuperNova 3in Thin-Line LED Clearance Marker Light, Red, Polycarbonate, 0.12A,
- Mfr # 47462
- Zoro # G323533312
product price:Â
$
21.89
/ea
Key Features
Amperage
0.12A
Overall Length
3.84 in
Mount Type
Screw
Regulations
FMVSS 108
Product Type
Clearance Marker Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47462
- Zoro #
- G323533312
- UPC #
- 089373107783
- Country of Origin
- Unknown
- Amperage
- 0.12A
- Mount Type
- Screw
- Regulations
- FMVSS 108
- Product Type
- Clearance Marker Light
- Functions
- P2, PC
- For Use With
- Vehicles
- Style
- Thin-Line
- Shape
- Rectangular
- Light Color
- Red
- Connection Type
- Faston tab
- Housing Material
- Polycarbonate
- Includes
- Screw mount, Faston tab connection
Dimensions
- Overall Length
- 3.84 in
- Overall Height
- 1.32 in
- Overall Width
- 0.87 in
- Size
- 3 in
Description
Illuminate your path with the Grote SuperNova 3in Thin-Line LED Clearance Marker Light, SKU 47462, a beacon of reliability and efficiency in the world of signal lighting. Designed with a sleek, thin-line profile, this LED marker light is a perfect fit for those seeking a modern, streamlined look. Crafted with a durable polycarbonate lens and housing, this light is built to withstand the elements, ensuring long-lasting performance. The vibrant red light, compliant with FMVSS 108 regulations, is not only a marker of safety but a statement of style. With a low amperage of 0.12A, this light is energy-efficient, making it a smart choice for those conscious of power consumption. Installation is a breeze with its screw mount and Faston tab connection, ensuring a secure and straightforward setup. Whether you're upgrading your vehicle's lighting or ensuring compliance with safety regulations, the SuperNova 3in Thin-Line LED Clearance Marker Light is the perfect choice for those who demand the best in performance and style. Light the way with Grote's SuperNova and experience the perfect blend of form and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.