Replacement for Mazda 12V 100w P28/25 F63 replacement light bulb lamp

  • Mfr # 12V 100W P28/25 F63 MAZDA

  • Zoro # G203028594


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Watts
150
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
G18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12V 100W P28/25 F63 MAZDA
Zoro #
G203028594
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
150
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
G18

Description

Replacement for Mazda 12V 100w P28/25 F63 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.