Shop ILC
See all product information
Create Account
Replacement for MBT P200bf-1 Black replacement light bulb lamp
Mfr # P200BF-1 BLACK MBT
Zoro # G502936804
product price:Â
$
37.89
/ea
Key Features
Voltage
6.4
Watts
30
Bulb Base Type
SCREW TERMINALS
Bulb Shape
PAR46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P200BF-1 BLACK MBT
- Zoro #
- G502936804
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6.4
- Watts
- 30
- Bulb Base Type
- SCREW TERMINALS
- Bulb Shape
- PAR46
Description
Replacement for MBT P200bf-1 Black replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.