
Replacement for Micro VU Century C 14 Profile Illuminator replacement light bulb lamp
Mfr # CENTURY C 14 PROFILE ILLUMINATOR MICRO VU
Zoro # G703233689
product price: $21.29
/eaKey Features
Voltage
24
Watts
250
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CENTURY C 14 PROFILE ILLUMINATOR MICRO VU
Zoro #
G703233689
UPC #
-
Country of Origin
China
Details
Voltage
24
Watts
250
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Bulb Shape
T4
Bulb Color Temp.
3200
Description
Replacement for Micro VU Century C 14 Profile Illuminator replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.