Shop ILC
See all product information
Create Account
Replacement for Microbox Pp-04s replacement light bulb lamp
Mfr # PP-04S MICROBOX
Zoro # G903218646
product price:Â $30.59
/eaKey Features
Voltage
15
Watts
150
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
T4
Bulb Color Temp.
3400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-04S MICROBOX
- Zoro #
- G903218646
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 15
- Watts
- 150
- Bulb Base Type
- G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape
- T4
- Bulb Color Temp.
- 3400
Description
Replacement for Microbox Pp-04s replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.