Replacement for Miniature Lamp H3 24V 100w replacement light bulb lamp
- Mfr # H3 24V 100W MINIATURE LAMP
- Zoro # G903016549
product price:Â
$
57.49
/ea
Key Features
Voltage
24
Watts
100
Bulb Base Type
PK22S
Bulb Shape
T3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3 24V 100W MINIATURE LAMP
- Zoro #
- G903016549
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 100
- Bulb Base Type
- PK22S
- Bulb Shape
- T3.5
Description
Replacement for Miniature Lamp H3 24V 100w replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.