Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Miniature Lamp T1635b15e LED Replacement replacement light bulb lamp

  • Mfr # T1635B15E LED REPLACEMENT MINIATURE LAMP

  • Zoro # G402809857


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Voltage
24
Watts
2
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T1.75
Wattage Equivalency
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1635B15E LED REPLACEMENT MINIATURE LAMP
Zoro #
G402809857
UPC #
-
Country of Origin
China

Details

Voltage
24
Watts
2
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
T1.75
Wattage Equivalency
2

Description

Replacement for Miniature Lamp T1635b15e LED Replacement replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.