Replacement for Miniature Lamp W1.2w 12V 1, 2w replacement light bulb lamp, 10PK

  • Mfr # W1.2W 12V 1,2W MINIATURE LAMP

  • Zoro # G510119978


product price:  $63.99
/pk 10, $6.40/ea

Key Features

Watts
1.4 W
Bulb Shape
T1.75
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W1.2W 12V 1,2W MINIATURE LAMP
Zoro #
G510119978
UPC #
-
Country of Origin
China

Details

Watts
1.4 W
Bulb Shape
T1.75
Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Voltage
14 V

Description

Replacement for Miniature Lamp W1.2w 12V 1,2w replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.