
Replacement for Miniature Lamp W3W 12V 3W Blue LED Replacement replacement light bulb lamp (Discontinued)
- Mfr # W3W 12V 3W BLUE LED REPLACEMENT MINIATURE LAMP
- Zoro # G502844864
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3W 12V 3W BLUE LED REPLACEMENT MINIATURE LAMP
Zoro #
G502844864
UPC #
-
Country of Origin
China
Details
Voltage
14
Watts
0.03
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Wattage Equivalency
0.03
Description
Replacement for Miniature Lamp W3W 12V 3W Blue LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.