Shop ILC
See all product information
Create Account
Replacement for Mitutoyo 64ppp277 High Lumen replacement light bulb lamp
Mfr # 64PPP277 HIGH LUMEN MITUTOYO
Zoro # G503221688
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Voltage
24
Watts
250
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64PPP277 HIGH LUMEN MITUTOYO
- Zoro #
- G503221688
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 24
- Watts
- 250
- Bulb Base Type
- GX5.3 / GU5.3 2-PIN
- Bulb Shape
- MR16
Description
Replacement for Mitutoyo 64ppp277 High Lumen replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.