Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement For Naed 35Mr11/T/Sp10/C Light Bulb Lamp 4 Pack, 4PK

  • Mfr # Naed 35mr11/t/sp10/c

  • Zoro # G805262037


product price: $56.69
/pk 4, $14.17/ea

Key Features

Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Naed 35mr11/t/sp10/c
Zoro #
G805262037
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
35
Bulb Base Type
GZ4 GU4 2-PIN
Bulb Shape
MR11
Bulb Color Temp.
2925

Description

Replacement for Naed 35mr11/t/sp10/c replacement Light Bulb lamp 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.