Zoro Homepage

Replacement for Narva 17061 replacement light bulb lamp, 2PK

  • Mfr # 17061 NARVA

  • Zoro # G510160291


product price: $42.85
/pk 2, $21.43/ea

Key Features

Bulb Shape
T2.25
Voltage
24 V
Watts
3 W
Bulb Base Type
BA7S SINGLE CONTACT BAYONET 7MM DIAMETER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17061 NARVA
Zoro #
G510160291
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.25
Voltage
24 V
Watts
3 W
Bulb Base Type
BA7S SINGLE CONTACT BAYONET 7MM DIAMETER

Description

Replacement for Narva 17061 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.