Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-067-1021 replacement light bulb lamp, 15PK
Mfr # 6240-00-067-1021 NATIONAL STOCK NUMBER NSN
Zoro # G810141327
product price:Â
$
887.99
/pk 15, $59.20/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4200 K
Wattage Equivalency
160 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-067-1021 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810141327
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Bulb Color Temp.
- 4200 K
- Wattage Equivalency
- 160 W
Description
Replacement for National Stock Number NSN 6240-00-067-1021 replacement light bulb lamp 15 Pack