Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-187-4300 replacement light bulb lamp, 2PK
Mfr # 6240-00-187-4300 NATIONAL STOCK NUMBER NSN
Zoro # G710165126
product price:Â
$
43.79
/pk of 2, $21.90/ea
Key Features
Bulb Shape
T8
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Color Temp.
2925 K
Voltage
120 V
Watts
75 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-187-4300 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710165126
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T8
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp.
- 2925 K
- Voltage
- 120 V
- Watts
- 75 W
Description
Replacement for National Stock Number NSN 6240-00-187-4300 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.