Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-295-2652 replacement light bulb lamp, 2PK
Mfr # 6240-00-295-2652 NATIONAL STOCK NUMBER NSN
Zoro # G710170519
product price:Â
$
31.55
/pk of 2, $15.78/ea
Key Features
Bulb Base Type
G5 MINIATURE BIPIN
Bulb Shape
T5
Bulb Color Temp.
4100 K
Wattage Equivalency
4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-295-2652 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710170519
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G5 MINIATURE BIPIN
- Bulb Shape
- T5
- Bulb Color Temp.
- 4100 K
- Wattage Equivalency
- 4 W
Description
Replacement for National Stock Number NSN 6240-00-295-2652 replacement light bulb lamp 2 Pack