Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-493-3693 replacement light bulb lamp
Mfr # 6240-00-493-3693 NATIONAL STOCK NUMBER NSN
Zoro # G603021706
product price:Â
$
32.59
/ea
Key Features
Voltage
17.42
Watts
115
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-493-3693 NATIONAL STOCK NUMBER NSN
- Zoro #
- G603021706
- UPC #
- -
- Country of Origin
- China
- Voltage
- 17.42
- Watts
- 115
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- T4
Description
Replacement for National Stock Number NSN 6240-00-493-3693 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.