Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-519-1520 replacement light bulb lamp, 10PK
Mfr # 6240-00-519-1520 NATIONAL STOCK NUMBER NSN
Zoro # G910125067
product price:Â
$
34.55
/pk of 10, $3.45/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
5 V
Watts
2.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-519-1520 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910125067
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G4.5
- Voltage
- 5 V
- Watts
- 2.5 W
Description
Replacement for National Stock Number NSN 6240-00-519-1520 replacement light bulb lamp 10 Pack