Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-539-9659 replacement light bulb lamp
Mfr # 6240-00-539-9659 NATIONAL STOCK NUMBER NSN
Zoro # G702762821
product price:Â
$
24.35
/ea
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R12
Wattage Equivalency
20
Voltage
13
Watts
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-539-9659 NATIONAL STOCK NUMBER NSN
- Zoro #
- G702762821
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- R12
- Wattage Equivalency
- 20
- Voltage
- 13
- Watts
- 20
Description
Replacement for National Stock Number NSN 6240-00-539-9659 replacement light bulb lamp