Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-602-5940 replacement light bulb lamp, 10PK
Mfr # 6240-00-602-5940 NATIONAL STOCK NUMBER NSN
Zoro # G110125638
product price:Â
$
302.99
/pk 10, $30.30/ea
Free Shipping & Returns
Key Features
Voltage
5 V
Watts
0.11 W
Bulb Base Type
BI-PIN G2.54
Bulb Shape
T.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-602-5940 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110125638
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 5 V
- Watts
- 0.11 W
- Bulb Base Type
- BI-PIN G2.54
- Bulb Shape
- T.75
Description
Replacement for National Stock Number NSN 6240-00-602-5940 replacement light bulb lamp 10 Pack