Shop SATCO

BR30 BR30 E26 (Medium) LED Bulb Warm White 65 Watt Equivalence 1 pk

  • Mfr # S29628
  • Zoro # G205268448

product price: 
$
10.19
/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
2700 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S29628
Zoro #
G205268448
UPC #
45923096280
Country of Origin
China
Item
Reflector
Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
2700 K
Dimmable
Yes-Dimmable
Lumens
700 lumens
Rated Life
25,000 hr
Light Technology
LED
Replaces
S9628
Bulb Beam Angle
100 Degrees
Energy Star Compliant
Yes
Bulb Finish
Frost
Wattage Equivalency
65 watts
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor
Light Color
Warm White
Standards
cULus
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Color Rendering Index
80+
Features
Lensed Lamp
Housing Color
White
Power Factor
0.7
Incandescent Wattage Equivalency
65W
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp
Amps
0.083 A

Dimensions

Length
5.13 in

Description

A traditional look and feel for most 4" recessed lighting fixtures this BR30 Reflector, with smooth dimming, and a damp location rating, is also rated for fully enclosed fixtures, down lighting, accent lighting and display lighting. These classic looking reflectors are direct replacements for 65 watt reflectors and will greatly reduce your energy costs with energy efficient LED technology.


  • • Reflector replacement lamp
  • • Long life and dimmable
  • • Dimmable
  • • Medium Base
  • • Wet location Rated
  • • Approved for totally enclosed fixtures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.