Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-617-1488 replacement light bulb lamp, 10PK
Mfr # 6240-00-617-1488 NATIONAL STOCK NUMBER NSN
Zoro # G410125840
product price:Â
$
142.99
/pk 10, $14.30/ea
Free Shipping & Returns
Key Features
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
G3.5
Voltage
6.3 V
Watts
0.95 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-617-1488 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410125840
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- G3.5
- Voltage
- 6.3 V
- Watts
- 0.95 W
Description
Replacement for National Stock Number NSN 6240-00-617-1488 replacement light bulb lamp 10 Pack