Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-617-1746 replacement light bulb lamp, 30PK
Mfr # 6240-00-617-1746 NATIONAL STOCK NUMBER NSN
Zoro # G710180945
product price:Â
$
669.99
/pk of 30, $22.33/ea
Free Shipping & Returns
Key Features
Bulb Shape
T12
Watts
40 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-617-1746 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710180945
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Watts
- 40 W
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for National Stock Number NSN 6240-00-617-1746 replacement light bulb lamp 30 Pack