LED Natural TruWave BR30, 7.5W, Dimmable, 90CRI, 650 Lumen, 3000K, 15000 Life, Medium, Frosted
- Mfr # LED7BR30DIM930TL
- Zoro # G121733167
product price:Â
$
6.65
/ea
Sold in multiples of 12 for
$79.80
Key Features
Bulb Shape
BR30
Wattage Equivalency
65 W
Dimmable
Yes
Rated Life
25,000 hr
Lumens
650
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED7BR30DIM930TL
- Zoro #
- G121733167
- UPC #
- 046135408311
- Country of Origin
- China
- Bulb Shape
- BR30
- Wattage Equivalency
- 65 W
- Dimmable
- Yes
- Rated Life
- 25,000 hr
- Lumens
- 650
- Bulb Base Type
- E26 Medium
- Voltage
- 120V
- Lighting Technology
- LED
- Light Color
- Frosted
- Color Temperature
- 3000 K
- CRI
- 90
- Watts
- 7.50 W
- Bulb Housing
- Plastics
Description
LED7.5BR30DIM930TLRP2 12/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.