Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-627-1071 replacement light bulb lamp, 10PK
Mfr # 6240-00-627-1071 NATIONAL STOCK NUMBER NSN
Zoro # G910126002
product price:Â
$
156.99
/pk 10, $15.70/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T1
Watts
0.3 W
Voltage
5 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-627-1071 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910126002
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T1
- Watts
- 0.3 W
- Voltage
- 5 V
Description
Replacement for National Stock Number NSN 6240-00-627-1071 replacement light bulb lamp 10 Pack