Black Grommet for 6in Oval Lights -,
- Mfr # GRM4310BPG
- Zoro # G223533320
product price:Â
$
2.99
/ea
Sold in multiples of 5 for
$14.95
Key Features
Length
3.8 in
Height
3.8 in
Includes
1 Grommet
For Use With
6 in Oval Lights
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRM4310BPG
- Zoro #
- G223533320
- UPC #
- 089373169231
- Country of Origin
- Unknown
- Includes
- 1 Grommet
- For Use With
- 6 in Oval Lights
- Color
- Black
- Product Type
- Grommet
Dimensions
- Length
- 3.8 in
- Height
- 3.8 in
- Width
- 3.8 in
Description
Introducing the GRM4310BPG Open Grommet, the perfect solution for securing your 6in oval lights with ease and reliability. Crafted with precision, this black grommet is designed to provide a snug and secure fit, ensuring your lights remain firmly in place. Ideal for a variety of applications, this grommet is a must-have for anyone looking to enhance the stability and longevity of their lighting setup. Its sleek black color seamlessly blends with any setup, providing a professional and polished look. Whether you're a professional installer or a DIY enthusiast, this grommet is designed to meet your needs with ease and efficiency. Upgrade your lighting setup with the GRM4310BPG Open Grommet and experience the perfect combination of functionality and style. Ideal for anyone in the market for reliable grommets for 6in oval lights, this product is a testament to quality and durability. Secure your lights with confidence and enjoy the benefits of a product designed to last. SKU: GRM4310BPG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.