Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-764-4508 replacement light bulb lamp
Mfr # 6240-00-764-4508 NATIONAL STOCK NUMBER NSN
Zoro # G103221880
product price:Â
$
41.65
/ea
Key Features
Voltage
120
Watts
150
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T10
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-764-4508 NATIONAL STOCK NUMBER NSN
- Zoro #
- G103221880
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 150
- Bulb Base Type
- G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape
- T10
- Bulb Color Temp.
- 3100
Description
Replacement for National Stock Number NSN 6240-00-764-4508 replacement light bulb lamp