Shop AMBIANCE
See all product information
Create Account
12V 5W Clear T3.25 Xenon Wedge Base Bulb, 10PK
- Mfr # 96116S-32
- Zoro # G723397699
product price:Â
$
142.99
/pk of 10, $14.30/ea
Free Shipping & Returns
Key Features
Rated Life
50000
Length
1-5/8 in
Type
Dimmable
Lumens
59 lm
Base Type
Festoon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96116S-32
- Zoro #
- G723397699
- UPC #
- 10785652198608
- Country of Origin
- China
Dimensions
- Length
- 1-5/8 in
Details
- Rated Life
- 50000
- Type
- Dimmable
- Lumens
- 59 lm
- Base Type
- Festoon
- Watts
- 0.655 W
- Shape Designation
- T3
- Voltage
- 12 V AC
- Color Rendering Index
- 80
- Color Temperature
- 2700
Description
15/32 in Diameter x 1-5/8 in L, 12 V, 0.6556 W, 59 Lumen, 2700 K, 80 CRI, 50000 Hr, Clear, T3, Festoon Base, LED LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.