Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-824-0924 replacement light bulb lamp, 10PK
Mfr # 6240-00-824-0924 NATIONAL STOCK NUMBER NSN
Zoro # G610115320
product price:Â
$
140.99
/pk of 10, $14.10/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WIRE LEADS / TERMINAL
Bulb Shape
T1
Voltage
5 V
Watts
0.58 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-824-0924 NATIONAL STOCK NUMBER NSN
- Zoro #
- G610115320
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WIRE LEADS / TERMINAL
- Bulb Shape
- T1
- Voltage
- 5 V
- Watts
- 0.58 W
Description
Replacement for National Stock Number NSN 6240-00-824-0924 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.