Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-824-4231 replacement light bulb lamp
Mfr # 6240-00-824-4231 NATIONAL STOCK NUMBER NSN
Zoro # G903432158
product price:Â
$
38.95
/ea
Key Features
Bulb Shape
T12
Watts
30
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-824-4231 NATIONAL STOCK NUMBER NSN
- Zoro #
- G903432158
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T12
- Watts
- 30
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Description
Replacement for National Stock Number NSN 6240-00-824-4231 replacement light bulb lamp