Shop LUXRITE
See all product information
Create Account
F32T8/850 32W 48 Inch T8 Fluorescent Tube Light Bulb, 5000K Bright White, 2800 Lumens, G13, 12PK
- Mfr # LR20734
- Zoro # G524216502
product price:Â
$
109.99
/pk of 12, $9.17/ea
Free Shipping & Returns
Key Features
Lumens
2800 lm
Damp/Wet Rating
Dry Rated
Color Rendering Index
80
Material
Glass
Beam Angle
360 degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR20734
- Zoro #
- G524216502
- UPC #
- 613365724377
- Country of Origin
- China
- Lumens
- 2800 lm
- Damp/Wet Rating
- Dry Rated
- Color Rendering Index
- 80
- Material
- Glass
- Beam Angle
- 360 degrees
- Dimmable
- Non-Dimmable
- Bulb Base Type
- G13
- Color Temperature
- 5000 K
- Voltage
- 120V
- Light Technology
- Fluorescent
- Indoor/Outdoor
- Indoor
- Light Color
- Bright White
- Item
- Linear Fluorescent Bulb
- Bulb Shape
- T8
- Watts
- 32 W
- Rated Life
- 13000 hours
Dimensions
- Height
- 1 in
- Length
- 48 in
- Width
- 1 in
Description
T8 Fluorescent Light Bulb - 48 Inch F32T8/850 - G13 Medium Base - Luxrite T8 Fluorescent Bulb uses 75% less energy then equivalent incandescent lamps. It has a long life of 13,000 Hours and it works with all G13 medium bi-pin sockets. Similar replacement to Triangle Bulbs F32T8/SP50, Philips F32T8/TL750/ALTO, Philips F32T8/TL850/ALTO.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.