Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-825-6560 replacement light bulb lamp, 15PK
Mfr # 6240-00-825-6560 NATIONAL STOCK NUMBER NSN
Zoro # G510141146
product price:Â
$
1,351.99
/pk 15, $90.13/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
52 W
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Bulb Color Temp.
4100 K
Bulb Shape
T12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-825-6560 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510141146
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 52 W
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
- Bulb Color Temp.
- 4100 K
- Bulb Shape
- T12
Description
Replacement for National Stock Number NSN 6240-00-825-6560 replacement light bulb lamp 15 Pack