Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-843-0689 replacement light bulb lamp
Mfr # 6240-00-843-0689 NATIONAL STOCK NUMBER NSN
Zoro # G103029356
product price:Â
$
84.19
/ea
Key Features
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Voltage
120
Watts
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-843-0689 NATIONAL STOCK NUMBER NSN
- Zoro #
- G103029356
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR56
- Wattage Equivalency
- 500
- Voltage
- 120
- Watts
- 500
Description
Replacement for National Stock Number NSN 6240-00-843-0689 replacement light bulb lamp