Shop ILC
See all product information
Create Account
Replacement for NATIONAL STOCK NUMBER NSN 6240-00-913-8529
Mfr # 6240-00-913-8529 NATIONAL STOCK NUMBER NSN
Zoro # G202763144
product price:Â
$
16.89
/ea
Key Features
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
S8
Wattage Equivalency
17.88
Voltage
6.5
Watts
17.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-913-8529 NATIONAL STOCK NUMBER NSN
- Zoro #
- G202763144
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- S8
- Wattage Equivalency
- 17.88
- Voltage
- 6.5
- Watts
- 17.88
Description
Replacement for National Stock Number NSN 6240-00-913-8529 replacement light bulb lamp 2 Pack