Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-924-5390 replacement light bulb lamp
Mfr # 6240-00-924-5390 NATIONAL STOCK NUMBER NSN
Zoro # G103222139
product price:Â
$
33.99
/ea
Key Features
Voltage
120
Watts
750
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T12
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-924-5390 NATIONAL STOCK NUMBER NSN
- Zoro #
- G103222139
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 750
- Bulb Base Type
- P28S MEDIUM PREFOCUS
- Bulb Shape
- T12
- Bulb Color Temp.
- 2950
Description
Replacement for National Stock Number NSN 6240-00-924-5390 replacement light bulb lamp