Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-007-5213 replacement light bulb lamp
Mfr # 6240-01-007-5213 NATIONAL STOCK NUMBER NSN
Zoro # G303221970
product price:Â
$
62.15
/ea
Key Features
Voltage
120
Watts
1200
Bulb Base Type
G17T 3-4 PIN BASE, CENTER POST
Bulb Shape
T7
Bulb Color Temp.
3350
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-007-5213 NATIONAL STOCK NUMBER NSN
- Zoro #
- G303221970
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 1200
- Bulb Base Type
- G17T 3-4 PIN BASE, CENTER POST
- Bulb Shape
- T7
- Bulb Color Temp.
- 3350
Description
Replacement for National Stock Number NSN 6240-01-007-5213 replacement light bulb lamp