Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-023-5536 replacement light bulb lamp
Mfr # 6240-01-023-5536 NATIONAL STOCK NUMBER NSN
Zoro # G802922422
product price:Â
$
64.69
/ea
Key Features
Voltage
12
Watts
60
Bulb Base Type
BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
Bulb Shape
G12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-023-5536 NATIONAL STOCK NUMBER NSN
- Zoro #
- G802922422
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 60
- Bulb Base Type
- BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Bulb Shape
- G12
Description
Replacement for National Stock Number NSN 6240-01-023-5536 replacement light bulb lamp