Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-065-7551 replacement light bulb lamp, 2PK
Mfr # 6240-01-065-7551 NATIONAL STOCK NUMBER NSN
Zoro # G210167057
product price:Â
$
29.95
/pk 2, $14.98/ea
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
13 V
Watts
4.29 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-065-7551 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210167057
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 13 V
- Watts
- 4.29 W
Description
Replacement for National Stock Number NSN 6240-01-065-7551 replacement light bulb lamp 2 Pack