Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-082-2242 replacement light bulb lamp
Mfr # 6240-01-082-2242 NATIONAL STOCK NUMBER NSN
Zoro # G603221694
product price:Â
$
58.85
/ea
Key Features
Voltage
120
Watts
750
Bulb Base Type
G9.5 MEDIUM 2-PIN
Bulb Shape
T6
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-082-2242 NATIONAL STOCK NUMBER NSN
- Zoro #
- G603221694
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 750
- Bulb Base Type
- G9.5 MEDIUM 2-PIN
- Bulb Shape
- T6
- Bulb Color Temp.
- 3000
Description
Replacement for National Stock Number NSN 6240-01-082-2242 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.