Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-093-3226 replacement light bulb lamp
Mfr # 6240-01-093-3226 NATIONAL STOCK NUMBER NSN
Zoro # G303221604
product price:Â
$
26.15
/ea
Key Features
Voltage
120
Watts
250
Bulb Base Type
GX7.9 2-PIN
Bulb Shape
MR14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-093-3226 NATIONAL STOCK NUMBER NSN
- Zoro #
- G303221604
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 250
- Bulb Base Type
- GX7.9 2-PIN
- Bulb Shape
- MR14
Description
Replacement for National Stock Number NSN 6240-01-093-3226 replacement light bulb lamp