Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-098-0130 replacement light bulb lamp, 4PK
Mfr # 6240-01-098-0130 NATIONAL STOCK NUMBER NSN
Zoro # G910189625
product price:Â
$
73.99
/pk of 4, $18.50/ea
Key Features
Bulb Shape
A19
Watts
90 W
Voltage
130 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-01-098-0130 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910189625
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- A19
- Watts
- 90 W
- Voltage
- 130 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Description
Replacement for National Stock Number NSN 6240-01-098-0130 replacement light bulb lamp 4 Pack