Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-01-354-7083 replacement light bulb lamp, 2PK
Mfr # 6240-01-354-7083 NATIONAL STOCK NUMBER NSN
Zoro # G010167530
product price:Â
$
32.15
/pk 2, $16.08/ea
Key Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
BD17
Watts
100 W
Color Temperature
7920 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-01-354-7083 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010167530
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- BD17
- Watts
- 100 W
- Color Temperature
- 7920 K
Description
Replacement for National Stock Number NSN 6240-01-354-7083 replacement light bulb lamp 2 Pack