Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-19-644-75 replacement light bulb lamp, 2PK
Mfr # 6240-19-644-75 NATIONAL STOCK NUMBER NSN
Zoro # G910170623
product price:Â
$
32.65
/pk of 2, $16.33/ea
Key Features
Bulb Color Temp.
3400 K
Voltage
120 V
Bulb Shape
PS25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-19-644-75 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910170623
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Color Temp.
- 3400 K
- Voltage
- 120 V
- Bulb Shape
- PS25
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 500 W
Description
Replacement for National Stock Number NSN 6240-19-644-75 replacement light bulb lamp 2 Pack