Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN Dlax1-142456 replacement light bulb lamp, 10PK
Mfr # DLAX1-142456 NATIONAL STOCK NUMBER NSN
Zoro # G710120897
product price:Â
$
131.99
/pk of 10, $13.20/ea
Free Shipping & Returns
Key Features
Voltage
12.8 V
Bulb Shape
S8
Watts
18.43 W
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLAX1-142456 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710120897
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12.8 V
- Bulb Shape
- S8
- Watts
- 18.43 W
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Description
Replacement for National Stock Number NSN Dlax1-142456 replacement light bulb lamp 10 Pack