Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-00111/38 replacement light bulb lamp, 10PK
Mfr # W-L-00111/38 NATIONAL STOCK NUMBER NSN
Zoro # G810123071
product price:Â
$
57.25
/pk 10, $5.73/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G3.5
Voltage
2.47 V
Watts
0.74 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-00111/38 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810123071
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G3.5
- Voltage
- 2.47 V
- Watts
- 0.74 W
Description
Replacement for National Stock Number NSN W-l-00111/38 replacement light bulb lamp 10 Pack