Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN W-l-00111/67 replacement light bulb lamp, 10PK
Mfr # W-L-00111/67 NATIONAL STOCK NUMBER NSN
Zoro # G710124390
product price:Â
$
164.99
/pk of 10, $16.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
7 V
Watts
4.41 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-L-00111/67 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710124390
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 7 V
- Watts
- 4.41 W
Description
Replacement for National Stock Number NSN W-l-00111/67 replacement light bulb lamp 10 Pack